Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Aluminum Rod 1/2 in. (13mm) Diameter x 23.5 in. Length (60cm) - Round, Shaft
SCI_ED

Catalog No. s24259 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
600 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24259 600 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S24259 Supplier Eisco™ Supplier No. CH0658PLM6
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Aluminum Rod 1/2 in. (13mm) Diameter x 23.5 in. Length (60cm) - Round Bar. Can be used in a scientific lab for support. This rod is not threaded.

  • High performance, aluminum rod, suitable for use on a lathe or as part of any laboratory retort setup
  • Rod measures 23.6 in. long and is 13 mm in diameter and features solid construction for stability
  • Rod features unthreaded, round shaft ends
  • An excellent choice for science classrooms and basic professional laboratory setups

Specifications

Material Aluminum
Height (Metric) 600 mm
Length (English) 23.5 in.
Length (Metric) 60 cm
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 13 mm
Product Type Round Bar
Thread Size Without Thread
For Use With (Application) Can be used on a lathe, or can be used as a scientific lab support
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.