Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Aluminum Slide Staining Racks
SCI_ED

Catalog No. S39745 Shop All Eisco Products
Change view
Click to view available options
Holds:
Slides
Length (Metric):
100 mm
24.13 cm
260 mm
Width (Metric):
81 mm
8.89 cm
160 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Length (Metric) Width (Metric)
S39745 Slides 100 mm 81 mm
S39746 Slides 24.13 cm 8.89 cm
S39747 Slides 260 mm 160 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39745 Supplier Eisco™ Supplier No. BI0106A
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Aluminum slide staining racks featuring collapsible handles and open bottom for draining.

  • Made of aluminum
  • Collapsible handle
  • Horizontal slide fit
  • Features an open bottom for draining

Warranty and Services

1 year limited manufacturer warranty

Specifications

Autoclavable Not Autoclavable
Color Silver
Holds Slides
Material Aluminum
Positions 25
Shape Rectangular
Sterility Non-sterile
For Use With (Application) Microscopy
For Use With (Equipment) Microscope
Quantity 1 Ea.
Size 25 Place
Length (Metric) 100 mm
Weight (Metric) 100 g
Includes Handle
Product Type Staining Rack
Height (Metric) 25 mm
Width (Metric) 81 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.