Learn More
Description
- Constructed of anodized aluminum
- With steel hooks
- Durable
- Available in seven color-coded sizes
Specifications
Specifications
| Product Type | Spring Scale |
| Material | Anodized Aluminum, Steel |
| Capacity (English) | 30 N |
| Color | Silver |
| Graduation (English) | 0.5 N |
| For Use With (Application) | For lab setting, long term use |
| Graduation (Metric) | 50 g |
| Includes | Steel hooks |
| Capacity (Metric) | 3000 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

