Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Aluminum Spring Scale
SDPSCI_ED

Catalog No. S139524 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Black
Black, Blue, Green, Brown, Red, Silver, Gold
Blue
Brown
Gold
Green
Red
Silver
Capacity (English):
1 N
1 N, 2.5 N, 5 N, 10 N, 20 N, 30 N, 50 N
10 N
2.5 N
20 N
30 N
5 N
50 N
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (English)
S139524 Black 1 N
S04533E Silver 30 N
S04533F Gold 50 N
S16015 Blue 2.5 N
S04533B Green 5 N
S04533D Red 20 N
S04533C Brown 10 N
S43606 Black, Blue, Green, Brown, Red, Silver, Gold 1 N, 2.5 N, 5 N, 10 N, 20 N, 30 N, 50 N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S139524 Supplier United Scientific™ Supplier No. SB0100A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of anodized aluminum, with steel hooks

  • Constructed of anodized aluminum
  • With steel hooks
  • Durable
  • Available in seven color-coded sizes

Specifications

Product Type Spring Scale
Material Anodized Aluminum, Steel
Capacity (English) 1 N
Color Black
Graduation (English) 0.02 N
For Use With (Application) For lab setting, long term use
Graduation (Metric) 2 g
Includes Steel hooks
Capacity (Metric) 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.