Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Aluminum Standard Crucible

Catalog No. 01912686 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity (Metric):
40 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-912-686 40 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-912-686 Supplier Mettler Toledo™ Supplier No. 26763
Add to Cart
Add to Cart

Specifications

Material Aluminum
Max. Temperature (Metric) 640°C
Quantity 1Pack
Capacity (Metric) 40 μL
Diameter (Metric) Outer 6mm
Height (Metric) 1.6mm
Product Type Standard Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.