Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Vial Canes
GREENER_CHOICE

Catalog No. 14127229
Change view
Click to view available options
Holds:
5 Vials up to 2.0 mL
6 Vials up to 5.0 mL
Length (Metric):
290 mm
300 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Length (Metric)
14-127-229 5 Vials up to 2.0 mL 290 mm
14-127-226 6 Vials up to 5.0 mL 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-229 Supplier Fisherbrand™ Supplier No. HS23205
Add to Cart
Add to Cart

Organize cryogenic samples for freezer storage or immersion in dewars. Fisherbrand™ Aluminum Vial Canes bend to fit most major brands of cryogenic vials. Available in two sizes to hold 2.0mL and 5.0mL vials.

  • Aluminum canes hold vials for freezer storage or immersion in LN2 dewars.
  • For use in liquid and vapor phase; use approved vials only
  • Canes bend to fit all major cryogenic vial brands
  • Available in two sizes:
    • 290mm cane holds up to 5 x 2.0mL vials
    • 300mm cane holds up to 6 x 5.0mL vials

Specifications

Color Silver
Length (Metric) 290 mm
For Use With (Application) For Freezer Storage or In LN2 Containers
Holds 5 Vials up to 2.0 mL
Quantity 12 Pack
Weight (Metric) 1 kg
Material Aluminum
Type Cane
Withstand Temperature (Metric) -196°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.