Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Borosilicate Sample Vials: Without Caps

Catalog No. 02992076
Change view
Click to view available options
Volume (Metric):
3.75 mL
15 mL
40 mL
60 mL
Height (Metric):
45 mm
70 mm
95 mm
140 mm
Diameter (Metric) Outer:
15 mm
20.7 mm
27.5 mm
27.75 mm
Quantity:
144/Cs.
72/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Quantity
02-992-076 60 mL 140 mm 27.5 mm 72/Cs.
02-993-107 15 mL 70 mm 20.7 mm 144/Cs.
02-991-516 40 mL 95 mm 27.75 mm 72/Cs.
02-993-261 3.75 mL 45 mm 15 mm 144/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-076 Supplier Qorpak™ Supplier No. GLA08773

Offers protection from UV rays and harmful light for light sensitive products

  • Used for general purposes
  • Without caps
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)

Specifications

Diameter (English) Outer 1.08 in.
Color Amber
Diameter (Metric) Outer 27.5 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 60 mL
For Use With (Application) Used for general purposes, protects against harmful UV rays
Height (English) 5.51 in.
Thread Style Screw
Volume (English) 15 dr.
Closure Type Screw Cap
Quantity 72/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 140 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.