Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles Without Cap

Catalog No. 02993034
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
120 mL
240 mL
480 mL
500 mL
960 mL
Closure Size:
18-400 mm
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
38-439 mm
Quantity:
108/Cs.
12/Cs.
128/Cs.
24/Cs.
30/Cs.
360/Cs.
60/Cs.
720/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-993-034 960 mL 33-400 mm 30/Cs.
02-993-004 15 mL 18-400 mm 720/Cs.
02-991-424 30 mL 20-400 mm 360/Cs.
36-101-0376 120 mL 22-400 mm 128/Cs.
02-992-307 120 mL 22-400 mm 24/Cs.
02-991-830 240 mL 24-400 mm 108/Cs.
02-992-260 240 mL 24-400 mm 24/Cs.
02-991-863 480 mL 28-400 mm 60/Cs.
02-992-730 960 mL 33-400 mm 12/Cs.
02-911-457 500 mL 38-439 mm 24/Cs.
02-992-255 480 mL 28-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 02-993-034 Supplier Qorpak™ Supplier No. GLA00900
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles Without Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.7 in.
Material Glass
Quantity 30/Cs.
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 210 mm
Product Type Boston Round Bottle
Height (English) 8.2 in.
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.