Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Amber Flint Glass Bottles with Dropper
SDPSCI_ED

Catalog No. S27772 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (English):
0.5 oz.
1 oz.
2 oz.
4 oz.
8 oz.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S27772 1 oz.
S82811 0.5 oz.
S27773 2 oz.
S27774 4 oz.
S27775 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Prop 65 Warning
Catalog No. S27772 Supplier United Scientific™ Supplier No. BDPSCAM1OZ
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65 Warning

Amber Flint Glass Bottles with Dropper are round in shape and help protect light sensitive samples.

  • Boston Round
  • Flint Glass Bottles
  • Include screw cap with dropper assembly
  • Amber color helps to protect light-sensitive substances
  • Non-porous glass allows for easy cleaning or autoclaving

Specifications

Capacity 30 mL (1 oz.)
Capacity (Metric) 30 mL
Color Amber
For Use With (Application) Liquids or Solutions
Material Flint Glass
Quantity 12 Pk.
Sterility Non-sterile
Width (Metric) 76.2 mm
Closure Included Yes
Graduated No
Height (Metric) 11.4 cm
Width (English) 3 in.
Height (English) 4.5 in.
Chemical Label Unlabeled
Closure Material Plastic
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 1 oz.
Shape Round
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.