Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Amber Flint Glass Bottles with Dropper



Click to view available options
Capacity (English):
0.5 oz.
1 oz.
2 oz.
4 oz.
8 oz.
Description
- Boston Round
- Flint Glass Bottles
- Include screw cap with dropper assembly
- Amber color helps to protect light-sensitive substances
- Non-porous glass allows for easy cleaning or autoclaving
Specifications
Specifications
Capacity | 118 mL (4 oz.) |
Capacity (Metric) | 118 mL |
Capacity (English) | 4 oz. |
Color | Amber |
For Use With (Application) | Liquids or Solutions |
Material | Flint Glass |
Quantity | 12 Pk. |
Sterility | Non-sterile |
Width (Metric) | 101.6 mm |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction