Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Amber Glass Burette with PTFE Key Stopcock
SCI_ED

Catalog No. S00518 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00518 50 mL
S00516 10 mL
S00517 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00518 Supplier Eisco™ Supplier No. CH0240CAM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber Glass Burette suitable for light-sensitive chemicals is certified for Class A accuracy

  • Amber glass is suitable for light sensitive chemicals
  • ± 0.03mL tolerance conforms with Class A, DIN ISO 385 standards for precision
  • Includes an attached PTFE straight bore stopcock
  • Made from heavy-duty borosilicate 3.3 glass

Specifications

Autoclavable Autoclavable
Color Amber
Capacity (Metric) 50 mL
Length (Metric) 77.5 cm
Material Amber Borosilicate Glass
Graduations 0.1 mL
Type Straight Bore Buret
Class Class A
Certifications/Compliance DIN EN ISO 385
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.