Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Amber Glass Dropping Bottle
SCI_ED

Catalog No. S39310 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
180 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39310 180 mL
S28019 30 mL
S28020 60 mL
S28021 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S39310 Supplier Eisco™ Supplier No. CH0187H
Add to Cart
Add to Cart

These amber glass dropping bottles are made from soda glass and include a threaded screw cap fitted with a rubber dropper. Ideal for storing light sensitive liquid solutions.

  • Made of Amber colored Soda Glass
  • Includes threaded screw cap fitted with rubber dropper
  • Ideal for use with light-sensitive chemicals

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (Metric) 180 mL
Color Amber
Description Colored glass
Diameter (English) 2.2 in.
For Use With (Application) Solution Storage, Solution Dispensing
Includes Dropper
Material Soda Lime Glass
Length (Metric) 50.8 mm
Quantity 1
Sterility Non-sterile
Width (Metric) 55.88 mm
Closure Color Amber
Closure Included Yes
Graduated No
Height (Metric) 177.8 mm
For Use With (Equipment) essential oils, indicators, stains or other aqueous solutions
Height (English) 6 in.
Chemical Label Blank
Closure Size 16.5 mm
Diameter (Metric) 55.88 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 6 oz.
Shape Cylindrical
Disposable Reusable
Product Type Amber Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.