Learn More
Description
- Amber glass suitable for light sensitive chemicals
- Easy-to-read white enamel graduations
- Microwavable and autoclavable
- Uniform wall thickness ideal for heating and a reinforced rim for protection against high impacts
- Conforms with DIN ISO 1773 standards for narrow neck conical flasks
Specifications
Specifications
| Certifications/Compliance | DIN ISO 1773 |
| Color | Amber |
| Diameter (English) Outer | 6.5 in. |
| Diameter (Metric) Base | 165 mm |
| Diameter (Metric) Inner Neck | 50 mm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass (3.3) |
| Graduations | 250 mL |
| Height (English) | 11 in. |
| Height (Metric) | 279 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
