Learn More
Qorpak™ Amber Glass Jugs with Pour-Out Neck Finish
Description
- Maintain sample integrity with the assurance of glass
- Amber colored bottles offer UV protection for light-sensitive products
- Pour-out neck finish minimizes splatter and dripping when pouring liquids
Specifications
Specifications
| Capacity (Metric) | 2.5 L |
| Capacity (English) | 84 oz. |
| Color | Amber |
| Description | 84 oz. (2.5 L) Amber Jug with Pour Out neck finish |
| Diameter (Metric) Outer Neck | 38 mm |
| Material | Glass (Type 3) |
| No. per Case | 6/Cs. |
| Sterility | Non-sterile |
| Certifications/Compliance | None |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.