Learn More
Qorpak™ Amber Glass Packer with PTFE Disc Lined Cap
Description
- Air inside the bottle is odor-free, tasteless, and does not react with product
- Separate washing not required
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the vacuum and ionization process
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Cleaning Procedure | Vacuum and Ionized |
| Color | Amber |
| Material | Glass |
| Quantity | 24/Cs |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.