Learn More
Plas Labs™ Amber Multiple Cubicle Desiccator with Perforated Shelves
Shop All Plas-Labs, Inc. Products

Description
- Unique Gasket Guard system prevents gaskets from taking set thus destroying their effectiveness
- All shelves have perforated slots (grooves) for optimum gas saturation
- Units are all stackable with non-slip grip tight feet
- Standardization of construction means inter changeable shelving
- All chambers with two or more cubicles havebuilt-in cubicle divider
- Closed cellular PVC gasketing
- Units are constructed of optically clear acrylic
- Each cubicle has two nylon gas nipples 1/8 x 1/4 NPT hose barb fitting (90° elbows)
- Slip-a-part hinges are standard
- Sealing clamps are spring loaded for uniform tension
- Built in hygrometer-(RH)
- All units have acrylic door guards to prevent warping and possible contamination or loss of internal atmosphere
Specifications
Specifications
| Color | Amber |
| Cabinet Style | 8 Chamber |
| For Use With (Application) | Light sensitive materials |
| No. of Shelves | 2 Perforated per Chamber |
| Width (English) | 48 in. |
| Width (Metric) | 121.9 cm |
| Height (English) | 62 in. |
| Height (Metric) | 157.5 cm |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.