Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber PET Packer Bottles with White Polypropylene PE Foam Cap

Catalog No. 02991643
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
Neck Finish:
38-400
45-400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
02-991-643 250 mL 45-400
02-991-661 120 mL 38-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-643 Supplier Qorpak™ Supplier No. PLC06593

Ideal for oil analysis applications. Qorpak™ Amber PET Packer Bottles with White Polypropylene PE Foam Cap provides protection against harmful light for UV sensitive contents.

  • Resistant to stress and impact
  • Provides alcohol and solvent barrier

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Amber
Diameter (English) 2.5 in.
Material PETE
Quantity 48/Cs.
Closure Color White
Neck Finish 45-400
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 64 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.