Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vials with Phenolic Hole Caps

Catalog No. 111009660 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
4 mL
7 mL
15 mL
22 mL
40 mL
Septum:
PTFE, Silicone
Height (Metric):
45 mm
60 mm
70 mm
82 mm
85 mm
95 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Septum Height (Metric)
11-100-9660 40 mL PTFE, Silicone 95 mm
11-101-0387 4 mL PTFE, Silicone 45 mm
11-101-0294 7 mL PTFE, Silicone 60 mm
11-100-9923 15 mL PTFE, Silicone 70 mm
11-100-9516 22 mL PTFE, Silicone 85 mm
11-100-9360 40 mL PTFE, Silicone 82 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-9660 Supplier MilliporeSigma™ Supelco™ Supplier No. 27121U
Add to Cart
Add to Cart

Amber glass vials are useful for protecting sensitive analytes from exposure to UV light. Available in a variety of volumes and septum materials.

  • Suitable to inject samples from an autosampler
  • Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
  • Amber color protects sensitive analytes from exposure to UV light
  • Phenolic cap is autoclavable and can withstand temperatures up to 149°C
  • Septum is suitable for use with most organics (until pierced) and not recommended for use with chlorosilanes
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Pre-assembled
Color Amber
Diameter (Metric) Outer 27.5 mm
Material Glass
Volume (Metric) 40 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Temperature Range (Metric) ≤149°C
Closure Material Phenolic
Closure Type Open Top Cap
Closure Size 24-400
Autoclavable Autoclavable
Height (Metric) 95 mm
Product Type Screw Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.