Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials with Phenolic Hole Caps
Shop All MilliporeSigma Supelco ProductsDescription
- Suitable to inject samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Amber color protects sensitive analytes from exposure to UV light
- Phenolic cap is autoclavable and can withstand temperatures up to 149°C
- Septum is suitable for use with most organics (until pierced) and not recommended for use with chlorosilanes
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Amber |
| Diameter (Metric) Outer | 21 mm |
| Material | Glass |
| Volume (Metric) | 15 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Closure Material | Phenolic |
| Closure Type | Open Top Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.