Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials with Polypropylene Hole Caps
Shop All MilliporeSigma Supelco ProductsDescription
- Vials are suitable to inject samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Caps are offered in polypropylene and can withstand temperatures up to 135°C
- Includes PTFE/silicone septa which can be used with most organic solvents (except chlorosilanes)
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Amber |
| Diameter (Metric) Outer | 29 mm |
| Material | Glass |
| Volume (Metric) | 40 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Closure Material | Polypropylene |
| Closure Type | Open Top Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.