Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Amber Storage Bottles

Catalog No. 111011973 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
Closure Included:
No
Yes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Included
11-101-1973 60 mL No
11-101-6089 120 mL Yes
11-101-2049 120 mL No
11-101-1605 240 mL Yes
11-101-1832 240 mL No
11-101-1656 30 mL Yes
11-101-2084 30 mL No
11-101-1657 60 mL Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-101-1973 Supplier MilliporeSigma™ Supelco™ Supplier No. 23233
Add to Cart
Add to Cart

Primarily used to protect stored samples from sunlight. Oxidation of various oils and photosensitive samples is prevented when packaged in amber glass bottles

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Color Amber
For Use With (Application) Storage of Light Sensitive Samples
Material Glass
No. per Pack 12/Pk.
Thread Size (Metric) 20-400
Closure Included No
Graduated No
Height (Metric) 95 mm
Product Type Storage Bottle
Diameter (Metric) 38 mm
Closure Type Screw Top
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.