Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Tin Foil Cap

Catalog No. 02992578
Change view
Click to view available options
Capacity (Metric):
60 mL
1250 mL
Closure Size:
33-400 mm
70-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
216/Cs.
24/Cs.
6/ Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-578 60 mL 33-400 mm Bulk pack 216/Cs.
02-992-902 60 mL 33-400 mm Conventional pack 24/Cs.
02-991-802 1250 mL 70-400 mm Conventional pack 6/ Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-992-578 Supplier Qorpak™ Supplier No. GLC02103

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Tin Foil Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic "vitamin bottles" and are often used in pharmaceutical packaging

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (English) 1.73 in.
Material Glass
Packaging Bulk pack
Quantity 216/Cs.
Closure Color Black
Height (Metric) 75 mm
Height (English) 2.95 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.