Learn More
Qorpak™ Amber Wide Mouth Packer Bottles without Cap
Description
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles without Cap is used in chemical and environmental applications.
- Feature a wide opening, making them the ideal general purpose bottle for solids
- Classic 'vitamin bottles' and are often used in pharmaceutical packaging
Specifications
Specifications
| Capacity | 8.5 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Amber |
| Diameter (English) | 2.56 in. |
| Material | Glass |
| Packaging | Bulk Pack |
| Quantity | 84/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.