Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles without Cap

Catalog No. 02993216
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
30 mL
60 mL
75 mL
120 mL
150 mL
250 mL
300 mL
500 mL
950 mL
1250 mL
2500 mL
Packaging:
Bulk Pack
Conventional Pack
Plain Carton
Quantity:
108/Cs.
12/Cs.
180/Cs.
216/Cs.
24/Cs.
288/Cs.
36/Cs.
60/Cs.
624/Cs.
720/Cs.
84/Cs.
96/Cs.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-993-216 2500 mL Conventional Pack 12/Cs.
02-992-929 10 mL Bulk Pack 720/Cs.
02-992-636 15 mL Bulk Pack 624/Cs.
02-991-852 30 mL Conventional Pack 24/Cs.
02-992-350 60 mL Bulk Pack 216/Cs.
02-991-992 60 mL Conventional Pack 24/Cs.
02-992-999 75 mL Bulk Pack 288/Cs.
02-992-692 120 mL Conventional Pack 24/Cs.
02-991-808 120 mL Bulk Pack 180/Cs.
02-992-263 150 mL Bulk Pack 108/Cs.
02-992-182 250 mL Conventional Pack 24/Cs.
02-991-829 250 mL Bulk Pack 84/Cs.
02-992-039 300 mL Bulk Pack 96/Cs.
02-992-592 500 mL Plain Carton 12/Cs.
02-991-779 500 mL Bulk Pack 60/Cs.
02-993-047 950 mL Bulk Pack 36/Cs.
02-993-306 1250 mL Bulk Pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 02-993-216 Supplier Qorpak™ Supplier No. GLA05149
Add to Cart
Add to Cart

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles without Cap is used in chemical and environmental applications.

  • Feature a wide opening, making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging

Specifications

Capacity 84 oz., 2500 mL
Capacity (Metric) 2500 mL
Capacity (English) 84 oz.
Color Amber
Diameter (English) 5.51 in.
Material Glass
Packaging Conventional Pack
Quantity 12/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 239 mm
Product Type Wide Mouth Packer Bottle
Height (English) 9.41 in.
Closure Size 70-400 mm
Diameter (Metric) 140 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.