Learn More
Amberlite™ IRP-69 ion-exchange resin, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Physical Form | Powder |
| Ion Exchange Capacity | potassium exchange capacity: 110 to 135mg/g |
| Particle Size | Particle size analysis: screens on 100 Mesh: <1%, screens on 200 Mesh: 10.0 to 25.0% |
| Packaging | Plastic bottle |
| Merck Index | 14, 382 |
| Quantity | 100 g |
| Percent Purity | 9.4 to 11.5% (Na) |
| Chemical Name or Material | Amberlite™ IRP-69 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.