Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Premium Grade Disposable Latex Gloves

Catalog No. 19046270 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-046-270 Small
19-046-271 Medium
19-822-678 Large
19-046-272 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-046-270 Supplier PIP™ Supplier No. 62321PF/S
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Fully textured, powder free latex gloves are ideal for use in laboratories, production, inspection, cleaning and light duty applications.

  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder free
  • Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
  • Complies with FDA food handling requirements 21 CFR 177.2600

Specifications

Certifications/Compliance FDA, 21 CFR 170-199
Chemotherapeutic Rated No
Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size Small
Sterility Sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) No
Model 62-321PF/S
Series Ambi-Dex™
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.