Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL)

Catalog No. AM12225
Encompass_Preferred
Change view
Click to view available options
Quantity:
1000 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AM12225 1000 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AM12225 Supplier Invitrogen™ Supplier No. AM12225
  • $220.00
    $213.65 / Each of 1

    Save $6.35

    3% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Thin-walled, flat, frosted cap provides a suitable surface for detailed labeling.

Thin-walled, flat, frosted cap provides a suitable surface for detailed labeling. 0.2 mL tubes are provided in a box of 1000. Each lot of tubes is certified RNAse- and DNase-free.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Volume (Metric) 0.2 mL
Quantity 1000 Tubes
For Use With (Equipment) Thermal Cyclers
Product Line Ambion
Material Polypropylene
Content And Storage Store at room temperature.
Purity or Quality Grade RNase-Free
Reaction Speed Fast
Shipping Condition Room Temperature
Closure Type Flat Cap
Closure Included Yes
Format Tube
Product Type RNase-free PCR Tube
Show More Show Less
How should I store Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225)?

We recommend storing Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225) at room temperature.

How many tubes are supplied in Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225)?

Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225) includes 1000 tubes. Each tube can hold 0.2 mL volume.

In Thin-walled, frosted lid, RNase-free PCR tubes (0.2 mL) (Cat. No. AM12225), why does the cap have a frosted surface?

The frosted cap provides a suitable surface for detailed labeling of the tube.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.