Learn More
GFS Chemicals Amco Clear™ Individual Primary Turbidity Standards

Description
Primary turbidity standards for use in 90° nephelometers such as the Hach™ 2100A, HF Micro 100, GLI On-line instruments, Hanna Instruments™, HF DRT 100, and Monitek™ Model 21.
- Ready to use — no mixing or dilution required
- Consist of polymer microspheres suspended in a pure, aqueous medium
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
- Nontoxic and won't settle out of suspension
- Guaranteed accuracy within 1%
- Designed for 90° white light turbidimeters (EPA 180.1 design)
- Guaranteed one-year shelf life
Order Info
In 1L bottles (additional volumes, values and kits are available; contact your Fisher Scientific Customer Service Representative).
Compliance
The only alternative to formazin formally approved as a primary standard by the U.S. EPA.
1For Hach ratio only.
Specifications
Specifications
| Type | Turbidity Standard |
| For Use With (Equipment) | 90° Turbidimeters |
| Accuracy | 1% |
| Turbidity | 0.2 NTU |
| Certifications/Compliance | EPA |
| Volume (English) | 33.81 oz. |
| Volume (Metric) | 1 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.