Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Bowles Stethoscope
SCI_ED

Catalog No. S95350 Shop All American Educational Products LLC Products
Change view
Click to view available options
7.75 x 4 x 1 in. (19.7 x 10.16 x 2.54cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S95350 7.75 x 4 x 1 in. (19.7 x 10.16 x 2.54cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S95350 Supplier American Educational Products Supplier No. 71872

missing translation for 'validMainframeMsg'

This item is intended for educational purposes only.

Exceptional listening ability!

Designed for many basic diagnostic uses.

  • Economical
  • Light and adjustable
  • Sensitive chest piece

Order Info

Dimensions: 7.75 x 4 x 1 in. , Weight: 11 lb. (5kg)

Specifications

Product Type Bowles Stethoscope
For Use With (Application) For many basic diagnostic uses
Includes Sensitive chest piece
Weight (English) 0.11 lb.
Weight (Metric) 49.89g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.