Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Extension Support Rings
SCI_ED

Catalog No. S48056A Shop All American Educational Products LLC Products
Change view
Click to view available options
Material:
Cast Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S48056A Cast Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S48056A Supplier American Educational Products Supplier No. 7G112

missing translation for 'validMainframeMsg'

Tough zinc plating helps to protect the rings and to combat rust.

  • Strong, heat-resistant cast steel

Specifications

Material Cast Steel
Length (English) Rod 12 in.
Length (Metric) Rod 30.4 cm
Diameter (English) Inner 4 in.
Diameter (English) Rod 0.31 in.
Diameter (Metric) Inner 10.1 cm
Diameter (Metric) Rod 0.79 cm
Product Type Extension Support Ring
For Use With (Application) Tough zinc plating helps to protect the rings and to combat rust
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.