Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Clear Glass Microscope Slides
SCI_ED

Catalog No. S95711 Shop All American Educational Products LLC Products
Change view
Click to view available options
Size: 25.4 x 76.2mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S95711 Size: 25.4 x 76.2mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95711 Supplier American Educational Products Supplier No. 7130512

Made of clear, noncorrosive glass.

  • Precleaned, plain slides
  • Bevel-ground edges
  • Size: 76.2 x 25.1mm
  • 1.01-1.2mm thick
  • Sold in packs of 144

Specifications

Length (Metric) 25.4 mm
Width (Metric) 76.2 mm
Thickness (Metric) 1 to 1.2 mm
Precleaned Yes
Color Clear
Quantity 72/Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.