Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products One-Hole Rubber Stoppers
SCI_ED

Catalog No. S50081C Shop All American Educational Products LLC Products
Change view
Click to view available options
Quantity:
57
Stopper Number:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Stopper Number
S50081C 57 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50081C Supplier American Educational Products Supplier No. 7S50081C

missing translation for 'validMainframeMsg'

Pliable, noncorrosive and deformation resistant.

  • Each stopper displays its size number in raised figures on top
  • Color: Black

Specifications

Product Type Stopper (1 hole)
Diameter (Metric) 20 mm
Stopper Number 1
Diameter (Metric) Bottom 1.9 cm
Total Positions 1
Quantity 57
Size 1
Diameter (Metric) Hole 0.4 cm
Diameter (Metric) Inner 2 cm
Color Black
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 1.5 to 1.7cm I.D., 1.9 to 2cm O.D. openings
Material Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.