Learn More
American Educational Products One-Hole Rubber Stoppers
Shop All American Educational Products LLC Products

Description
- Each stopper displays its size number in raised figures on top
- Color: Black
Specifications
Specifications
| Product Type | Stopper (1 hole) |
| Diameter (Metric) | 20 mm |
| Stopper Number | 1 |
| Diameter (Metric) Bottom | 1.9 cm |
| Total Positions | 1 |
| Quantity | 57 |
| Size | 1 |
| Diameter (Metric) Hole | 0.4 cm |
| Diameter (Metric) Inner | 2 cm |
| Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.