Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Stable Cast-Iron Support Stands
SCI_ED

Catalog No. S47808 Shop All American Educational Products LLC Products
Change view
Click to view available options
Diameter (English) Rod:
0.5 in.
Length (English) Base:
11 in.
Length (English) Rod:
36 in.
Width (English) Base:
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Rod Length (English) Base Length (English) Rod Width (English) Base
S47808 0.5 in. 11 in. 36 in. 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47808 Supplier American Educational Products Supplier No. 7G17

missing translation for 'validMainframeMsg'

Includes

Base and steel support rod

Solid cast-iron support stands offer extra stability and work area.

  • Ideal for conducting single titrations
  • Coated with baked asphaltum enamel that protects the stands from chemicals
  • Bases range from 4 x 6 in. to 6.5 x 11 in. (10.2 x 15.2cm to 16.5 x 27cm)
  • Steel support rods ranging in length from 18 to 36 in. (45.7 to 91.4cm) and in diameter from 0.25 to 0.5 in. (6 to 13mm)

Specifications

Material Cast Iron
Length (English) Base 11 in.
Length (English) Rod 36 in.
Length (Metric) Base 28 cm
Length (Metric) Rod 91 cm
Width (English) Base 6.5 in.
Width (Metric) Base 16.5 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.3 cm
Includes Base and steel support rod
Product Type Support Ring Stand
Finish Baked Asphaltum Enamel
For Use With (Application) Ideal for conducting single titrations
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.