Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Student Distilling Apparatus
SCI_ED

Catalog No. S50812PR Shop All American Educational Products LLC Products
Change view
Click to view available options
Student distilling apparatus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S50812PR Student distilling apparatus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50812PR Supplier American Educational Products Supplier No. 74002/PROMO

missing translation for 'validMainframeMsg'

Includes

  • 11.8 in. (300mm) Liebig condenser
  • Kjeldahl distilling column with 50mm diameter bulb
  • 500mL boiling flask
  • Tripod base, rod and clamp
  • Iron tripod and wire gauze
  • 500mL Erlenmeyer flask for distillate
  • Comprehensive instruction manual

Quality distillation equipment for chemistry labs.

No two liquids have exactly the same boiling point, therefore, it is possible to separate any mixture of two liquids by raising the temperature of the mixture to a point where one of the liquids will boil but the other remains liquid.

  • Dimensions: 24 x 6.25 x 7.75 in. (60.9 x 15.9 x 19.7cm)
  • Weight: 8 lb. (0.45kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.