Learn More
AccuTec Blades American Line™ Hobby Knife
Description
- Packed 10 Knives/Card, 10 Cards/Carton, 6 Carton/Case
- Includes 5 blades with storage tube
- Precision cutting on wide variety of applications
Specifications
Specifications
| Blade Material | Carbon Steel |
| For Use With (Application) | Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications |
| Length (English) Blade | 1.58 in. |
| Length (Metric) Blade | 40.26 mm |
| Sterility | Non-sterile |
| Handle Material | Carbon |
| Quantity | 60/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.