Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ CyDye™ Post-Labeling Reactive Dye Packs

Catalog No. 45001270 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
12 Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-001-270 12 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-001-270 Supplier Cytiva Supplier No. RPN5661
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reactive CyDye fluors specifically optimized for nucleic acid microarray labeling. Cytiva CyDye Post-Labelling Reactive Dye Pack provides conveniently packaged, highly reactive Cy3 and Cy5 monofunctional NHS ester to label probes via the post-labeling (amino allyl) route.

  • High reactivity Cy™3 and Cy™5 dyes: 40,000pmol reactive dye per vial, at >75% reactive dye content
  • Each vial is sufficient for one labeling reaction of up to 0.5-2μg of aa-cDNA or 3-10μg aa-RNA
  • Ready-to-use, individually dispensed

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Only reactive CyDye fluors specifically optimized for Nucleic Acid microarray labeling
Quantity 12 Vials
Product Type CyDye Post-Labeling Reactive Dye Pack
Kit Contents 12 Vials Cy3 NHS Ester and 12 vials Cy5 NHS Ester
pH Range 8.5 to 9.5
Sufficient For One labeling reaction of up to 0.5 to 2μg of aa-cDNA or 3 to 10μg aa-RNA
Content And Storage -15°C to -30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.