Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ CyDye™ Value Packs (bis-Reactive NHS Ester)

Catalog No. 45000712 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5 mg
10 mg
50 mg
Product Type:
Cy3 bis-NHS Ester
Cy5 Bis NHS Ester
Cy5 bis-NHS Ester
Cy5.5 Bis NHS Ester
Cy7 Bis NHS Ester
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
45-000-712 10 mg Cy7 Bis NHS Ester
45-000-695 5 mg Cy3 bis-NHS Ester
45-000-697 10 mg Cy3 bis-NHS Ester
45-000-702 50 mg Cy5 Bis NHS Ester
45-000-703 10 mg Cy5 bis-NHS Ester
45-000-708 50 mg Cy5.5 Bis NHS Ester
45-000-701 5 mg Cy5 bis-NHS Ester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 45-000-712 Supplier Cytiva Supplier No. PA17004
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for general labeling of amine residues

Order Info

Large range of bulk packs available for greatest economy. The packs contain fluors carrying two reactive groups on each dye molecule for general labeling of protein amine groups.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Used for high-throughput screening (HTS) applications
Quantity 10 mg
Product Type Cy7 Bis NHS Ester
Kit Contents Foil packs, each containing 5, 10 or 50mg dried dye
Content And Storage 2°C to 8°C, protected from light. Reconstituted material may be stored for up to 2 weeks at -20°C in aliquots to avoid repeat freeze thaw cycles.
Color Purple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.