Learn More
EVOS™ EVOS™ Onstage Incubator

Description
For use with EVOS FL Auto Digital Inverted Fluorescence System (Cat. No. 12-463-377). The onstage incubator is an integrated environmental chamber that enables precise control of temperature, humidity and three gases for time-lapse imaging of live cells under both physiological and nonphysiological conditions.
The EVOS FL Auto Imaging System brings the simplicity of the entire EVOS line to an automated cell imaging platform capable of time-lapse imaging, area scanning, tile stitching and automated cell counting with a simple touch of a monitor — all at a price that is affordable for any lab. Environmental settings and image acquisition parameters are all seamlessly integrated into the system interface, creating a high-performance inverted imaging system with superb flexibility, ease of use and optical performance for demanding time-lapse imaging experiments.
Onstage Incubator allows you to:
- Intuitively set environmental and image acquisition parameters
- Easily maintain physiological or nonphysiological conditions with precise control
- Choose from a range of vessel holders
- Save lab space with a small footprint and sleek design
- Create time-lapse images of every well of a 96-well plate simultaneously
- Acquire time-lapse images in single plane or z-stacks
- Autofocus in each channel and data point
- Metadata and time stamps are included with each image frame of time-lapse movies
- Compatible Vessels: Multiwell plates, 35mm dishes, 60mm Petri dishes, T-25 flasks
- Temperature Range: Ambient to 40°C
- CO2 Range: 0-20%
- O2 Range: 0% to ambient
- Humidity Range: >80% relative humidity at 37°C
- Dimensions: 25 x 19 x 3.7cm (environment chamber); 37 x 16 x 20cm (control unit)
- Weight: 1.5kg (environment chamber); 10kg (control unit)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Onstage Incubator |
| Product Line | EVOS |
| For Use With (Equipment) | EVOS FL Auto 2 (AMAFD2000), EVOS M5000 (AMF5000) |
| Holds | Chamber Slides, T-25 Flasks, Microscope Slides, Multi-well Plates, Petri Dishes |
| Includes | Unit includes: • Stagetop environmental chamber • Control unit • Master stage plate (also available as EVOS Onstage Master Plate, Cat. No. AMEPVH035) • Vessel holder for multi-well plates (also available as EVOS Onstage Vessel Holder, Multiwell Plates, Cat. No. AMEPVH028) • Lid retainer shield • Cable with 6-pin connector • Cable, USB A-to-B, 6 ft • Heated hose with temperature control, 180/6 (cm, ft) (also available as EVOS Onstage Incubator Hose, Cat. No. AMEP4728) • Gas line, 1/8' ID, 1/4' OD (also available as EVOS Onstage Incubator Gas Line, Cat. No. AMEP4732) • Push-to-connect gas line adapter (3 ea) • Standard-head open-end wrench • Hex screw driver • Power Cord, Type A (North America)* *Note that a country-specific power cord must be ordered separately in regions not using the Type A power plug. |
| Light Source | No Lighting |
| Relative Humidity | <80% at 37°C |
| Temperature Range (Metric) | Ambient to 40°C |
| Dimensions | Control unit (HxWxD): 37 x 16 x 20 cm (15 x 6.3 x 7.9 in.), Environmental chamber (HxWxD): 25 x 19 x 3.7 cm (9.7 x 7.6 x 1.5 in.) |
| Weight (English) | Control unit: 10 kg (22 lb), Environmental chamber: 1.5 kg (3.3 lb) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.