Learn More
Amikacin Hydrate, G-Biosciences

Description
It is effective against gram-negative bacteria such as Pseudomonas aeruginosa and a variety of enteric species. It is also effective against Mycobacterium tuberculosis.
Specifications
Specifications
| Quantity | 1 g |
| Percent Purity | >95% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.