Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: DC/LIQ/Ammonia/HIGH
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$34.25
Specifications
Color | Black, White, Orange, Red, Yellow |
---|---|
Display Text | IIAR Abbreviation: DC; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Catalog Number | Mfr. No. | Description | Material | Diameter (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Material | Diameter (English) | Price | Quantity & Availability | |||
19-110-475
|
Brady™
57982 |
Style II | PVF Over-laminated Polyester (B-689) | 2 to 8 in. |
Each for $34.25
|
|
|||
19-110-455
|
Brady™
57962 |
Style I | PVF Over-laminated Polyester (B-689) | 0.75 to 2.5 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-110-510
|
Brady™
59921 |
Style HPHV | Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) | 8 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Black, White, Orange, Red, Yellow | |
IIAR Abbreviation: DC; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia | |
Pipe and valve marking |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title