Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: HGD/VAP/Ammonia/HIGH

Catalog No. 19110478 Shop All Brady Corporation Products
Change view
Click to view available options
Description:
Style I
Style II
Diameter (English):
0.75 to 2.5 in.
2 to 8 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Diameter (English)
19-110-478 Style II 2 to 8 in.
19-110-458 Style I 0.75 to 2.5 in.
19-110-513 Style II 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-478 Supplier Brady™ Supplier No. 57985
Add to Cart
Add to Cart

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-689 high performance wrap-around PVF over-laminated polyester

Specifications

Description Style II
Color Black, White, Sky Blue, Red, Yellow
Format Die-cut
Material Coiled Plastic (B-689)
Product Type Ammonia (IIAR) Pipe Marker
Display Text IIAR Abbreviation: HGD; Physical State: VAP; Pressure Level: HIGH; Legend: Ammonia
For Use With (Application) Pipe and valve marking
Size (English) 12 x 26 in. (W x H)
Size (Metric) 304.8 x 660.4 mm (W x H)
Thickness (English) 0.006 in.
Height (English) Character 0.75 in.
Height (Metric) Character 19.05 mm
Diameter (English) 2 to 8 in.
Diameter (Metric) 50.8 to 203.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.