Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: HPL/LIQ/Ammonia/HIGH

Catalog No. 19110459 Shop All Brady Corporation Products
Change view
Click to view available options
Description:
Style HPHV
Style I
Style II
Material:
PVF Over-laminated Polyester (B-689)
Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883)
Diameter (English):
0.75 to 2.5 in.
2 to 8 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Material Diameter (English)
19-110-459 Style I PVF Over-laminated Polyester (B-689) 0.75 to 2.5 in.
19-110-479 Style II PVF Over-laminated Polyester (B-689) 2 to 8 in.
19-110-514 Style HPHV Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-459 Supplier Brady™ Supplier No. 57966
Add to Cart
Add to Cart

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier

Specifications

Description Style I
Color Black, White, Orange, Red, Yellow
Material PVF Over-laminated Polyester (B-689)
Product Type Ammonia (IIAR) Pipe Marker
Display Text IIAR Abbreviation: HPL; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia
For Use With (Application) Pipe and valve marking
Size (English) 8 x 9 in. (W x H)
Size (Metric) 203.2 x 228.6 mm (W x H)
Height (English) Character 0.75 in.
Height (Metric) Character 19.05 mm
Diameter (English) 0.75 to 2.5 in.
Diameter (Metric) 19.05 to 63.5 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.