Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HPL/LIQ/HIGH/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$12.00 - $13.00
Specifications
Adhesive Type | Acrylic, Permanent, Cold-temperature |
---|---|
Color | Black, Orange, Red, Yellow |
Format | Die-cut |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Ammonia (IIAR) Pipe Marker |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
19-110-550
|
Brady™
90406 |
Style I | 76.2 to 127 mm | 50.8 mm |
Each for $12.00
|
![]() |
|||
19-110-570
|
Brady™
90426 |
Style 4 | 25.4 to 63.5 mm | 19.05 mm |
Each for $12.00
|
|
|||
19-110-590
|
Brady™
90446 |
Style IHV | 203.2 mm | 88.9 mm |
Each for $13.00
|
|
|||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Acrylic, Permanent, Cold-temperature | |
Die-cut | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking |
Black, Orange, Red, Yellow | |
Pressure-sensitive Vinyl (B-946) | |
IIAR Abbreviation: HPL; Legend: Ammonia; Physical State: LIQ; Pressure Level: HIGH |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title