Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HSD/VAP/Ammonia/HIGH
Shop All Brady Corporation ProductsDescription
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Specifications
| Description | Style I |
| Color | Black, White, Sky Blue, Red, Yellow |
| Material | PVF Over-laminated Polyester (B-689) |
| Product Type | Ammonia (IIAR) Pipe Marker |
| Display Text | IIAR Abbreviation: HSD; Physical State: VAP; Pressure Level: HIGH; Legend: Ammonia |
| For Use With (Application) | Pipe and valve marking |
| Size (English) | 8 x 9 in. (W x H) |
| Size (Metric) | 203.2 x 228.6 mm (W x H) |
| Height (English) Character | 0.75 in. |
| Height (Metric) Character | 19.05 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.