Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Precision Laboratories, Inc Ammonia Leak Detection Cloth

Catalog No. 14853276
Change view
Click to view available options
Dimensions (L x W):
40 x 40 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-853-276 40 x 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-853-276 Supplier Precision Laboratories, Inc Supplier No. 50514040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ammonia leak detection cloth detects leaks in sealed incubators and industrial systems, including containers and filtration handling ammonia gas

  • The Ammonia Leak Detection Cloth is reversible.
  • As long as the cloth reverts back to the original goldenrod yellow color, it will continue to change when exposed to ammonia vapors.
  • However, we aren't certain how many times it can be reused (it is somewhat dependent on the use).
  • Eventually, it will not revert back to its original color and can no longer be reused. It works best if exposed to vapors.
  • If the cloth gets wet, it will not be reusable.
  • The cloth is sensitive to vapors from a 1% solution of Ammonia.
  • Ammonia Leak Detection Cloth
    • 1. Place the Ammonia Leak Detection Cloth near a suspected leak.
    • 2. The cloth will turn blue immediately upon detection.

Specifications

Color Goldenrod
Dimensions (L x W) 40 x 40 in.
Type Vapor Leak Detection Cloth
For Use With (Application) Color changes to blue upon ammonia detection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.