Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia Pipe Marker, Style 1
Self-sticking pipe markers from Brady™ simplify installation with factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
Supplier: Brady™ 70141PK
Description
- Banding each end of a pipe marker with directional flow arrow tape is recommended
- Style 1 pipe markers measure 2 1/4 x 14 in., come one marker per card, and fit pipe diameter 2 1/2 in. to 7 7/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
Black on Yellow | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
57.15 x 355.6 mm | |
14 in. | |
2 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Ammonia | |
English | |
1 Marker/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
2.25 in. | |
355.6 mm | |
50.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction