Learn More
Amoxicillin Trihydrate, G-Biosciences

Description
It is effective against a variety of Beta-lactamase negative bacteria including E. coli and various Streptococcus and Staphylococcus bacteria. It is also effective against a variety of other gram-negative and gram-positive bacteria.
Specifications
Specifications
| Technique | HPLC, Spectrometry, UV/Vis, Ion Chromatography, Mass Spectrometry |
| Certifications/Compliance | ISO, ISO 9001, REACH, GHS/OSHA, NIST |
| Type | Drug Standard |
| Element | Multi-element |
| Industry Type | Biotech |
| Quantity | 5 g |
| Percent Purity | 95% |
| Grade | Molecular Biology |
| Chemical Name or Material | Amoxicillin Trihydrate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.