Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampac™ Flexibles KeepSafe™ White/Silver Polymailer Bags

Catalog No. 01813006
Change view
Click to view available options
Dimensions (L x W):
10.5 x 7.5 in.
12 x 9 in.
13 x 10 in.
15.5 x 12 in.
19 x 24 in.
19.5 x 14 in.
24 x 24 in.
9 x 6 in.
Quantity:
1000/Cs.
125/Cs.
250/Cs.
500/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
01-813-006 15.5 x 12 in. 500/Cs.
01-813-002 9 x 6 in. 1000/Cs.
01-813-003 10.5 x 7.5 in. 1000/Cs.
01-813-004 12 x 9 in. 500/Cs.
01-813-005 13 x 10 in. 500/Cs.
01-813-007 19.5 x 14 in. 250/Cs.
01-813-008 19 x 24 in. 125/Cs.
01-813-009 24 x 24 in. 125/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-813-006 Supplier Ampac™ Supplier No. POL1215
Add to Cart
Add to Cart

Flexible packaging alternative to corrugated box. Ampac Flexibles White/Silver Polymailer Bags with a permanent adhesive closure offers better protection from the elements.

  • Coextruded tri-layer LLDPE film
  • Anti-static release liner
  • Up to 30% recycled content
  • Available in various sizes

Warranty and Services

2-year shelf life

Specifications

Quantity 500/Cs.
Applications Shipping Package
Color White/Silver
Size 2 in. lip
Type Poly Mailer Bag
Wall Thickness (English) 2.5 mil
Weight (English) 22 lb./Cs.
Dimensions (L x W) 15.5 x 12 in.
Material Tri-layer LLDPE Film
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.