Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Adjustable Pipe Wrenches
SDP

Catalog No. 19166474 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
8 in.
10 in.
14 in.
18 in.
24 in.
36 in.
48 in.
Length (English) Opening:
1.92 in.
2.5 in.
2.79 in.
3.18 in.
4.25 in.
5.66 in.
7.55 in.
Weight (English):
1.32 lb.
2.1 lb.
3.24 lb.
4.72 lb.
8.72 lb.
16.18 lb.
30.38 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (English) Opening Weight (English)
19-166-474 8 in. 1.92 in. 1.32 lb.
19-166-475 10 in. 2.5 in. 2.1 lb.
19-166-477 18 in. 3.18 in. 4.72 lb.
19-166-476 14 in. 2.79 in. 3.24 lb.
19-166-478 24 in. 4.25 in. 8.72 lb.
19-166-479 36 in. 5.66 in. 16.18 lb.
19-166-480 48 in. 7.55 in. 30.38 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-166-474 Supplier Ampco Safety Tools Supplier No. W210
Add to Cart
Add to Cart

Quality, non-magnetic wrenches for a safe workplace

  • Non-sparking
  • Corrosion-resistant
  • Aluminum bronze

Specifications

Product Type Jaw Opening Adjustable pipe wrench
Handle Type I-Beam
Head Style 90°
Length (English) 8 in.
Length (Metric) 20.5 cm
Material Bronze
Length (English) Opening 1.92 in.
Weight (English) 1.32 lb.
Weight (Metric) 0.59 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.